Product details
- 1 3/4" Center Distance
- 200:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Parallel, Opposite Input
caution
- Do not restrict the inlet flow
Specifications
Output (Shaft or Bore) Size | 5/8 in |
Input Configuration | C-Face Quilled |
Box Width | 4 3/4 in |
Reduction Type | Double Reduction |
Torque Out @ 1150 rpm | N/A |
Torque Out @ 1750 rpm | 246 in lb |
Shaft Assembly Code | AM1 |
Motor Application | General Purpose |
Fan Cooled | No |
Input (Shaft or Bore) Size | 5/8 in |
Output Configuration | Parallel, Opposite Input |
Base to Centerline of Input Shaft | 3 1/4 in |
Frame | 56C |
Worm Position | Parallel |
HP @ RPM | 0.25 hp @ 1800 rpm |
Box Height | 4 25/32 in |
Output RPM @ 1750 rpm Input | 8.75 rpm |
Housing Material | Cast Iron |
Frame Size | 56C |
Center Distance | 1 3/4 in |
Installed Options | Base Not Detachable |
Box Length | 4 in |
Base to Centerline of Output Shaft | 3 1/4 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Family Name | TWF |
Lubrication | None |
Max. Overhung Load @ 1750 rpm | 25 lb/in |
Bolt Center | 4 3/4 in x 2 3/4 in |
Max. Thrust Load @ 1150 rpm | 25 lb/in |
Ratio | 200:1 |
Washdown Duty | No |
Bore Code | B5 |
Weight | 9.1 LB |
EAN or UPC | 781711427668 |