- .94" Center Distance
- 150:1 Ratio
- Shaft Input
- Left Output
- Parallel Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Box Width | 4 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Max. Overhung Load @ 1750 rpm | 25 lb/in |
Box Length | 2 3/8 in |
Washdown Duty | No |
Max. Thrust Load @ 1150 rpm | 25 lb/in |
Fan Cooled | No |
Input (Shaft or Bore) Size | 5/16 in |
Center Distance | 0.94 in |
Bolt Center | 2 3/8" x 3 5/8" |
Family Name | WA |
Housing Material | Cast Iron |
Shaft Assembly Code | K |
Box Height | 3 9/16 in |
Output RPM @ 1750 rpm Input | 11.67 rpm |
Worm Position | Parallel |
Base to Centerline of Input Shaft | 2 1/2 in |
Lubrication | Mobil SHC634 Synthetic |
Output Configuration | Left Output |
Input Configuration | Shaft Input |
Motor Application | General Purpose |
Ratio | 150:1 |
Reduction Type | Double Reduction |
Base to Centerline of Output Shaft | 2 1/2 in |
Torque Out @ 1750 rpm | 45 in lb |
Installed Options | Low Horizontal Base |
Frame | N/A |
HP @ RPM | 0.08333333 hp @ 1800 rpm |
Torque Out @ 1150 rpm | N/A |
Frame Size | Shaft Input, Not a C-Face |
Output (Shaft or Bore) Size | 1/2 in |
Weight | 10.1 LB |
EAN or UPC | 781711455760 |