Product details
- .94" Center Distance
- 200:1 Ratio
- Shaft Input
- Left Output
- Parallel Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Do not restrict the inlet flow
Specifications
Shaft Assembly Code | K |
Torque Out @ 1150 rpm | N/A |
Output Configuration | Left Output |
Box Length | 2 3/8 in |
Output (Shaft or Bore) Size | 1/2 in |
Input Configuration | Shaft Input |
Max. Overhung Load @ 1750 rpm | 25 lb/in |
Family Name | WA |
Torque Out @ 1750 rpm | 65 in lb |
Lubrication | Mobil SHC634 Synthetic |
Center Distance | 0.94 in |
Base to Centerline of Input Shaft | 2 1/2 in |
Housing Material | Cast Iron |
Output RPM @ 1750 rpm Input | 8.75 rpm |
Washdown Duty | No |
Frame | N/A |
Ratio | 200:1 |
Box Height | 3 9/16 in |
Input (Shaft or Bore) Size | 5/16 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Bolt Center | 2 3/8" x 3 5/8" |
Motor Application | General Purpose |
Max. Thrust Load @ 1150 rpm | 25 lb/in |
Frame Size | Shaft Input, Not a C-Face |
Base to Centerline of Output Shaft | 2 1/2 in |
Reduction Type | Double Reduction |
Installed Options | Low Horizontal Base |
HP @ RPM | 0.08333333 hp @ 1800 rpm |
Fan Cooled | No |
Box Width | 4 in |
Worm Position | Parallel |
Weight | 10.1 LB |
EAN or UPC | 781711455777 |