Product details
- .94" Center Distance
- 300:1 Ratio
- Shaft Input
- Right Output
- Parallel Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Specifications
Input (Shaft or Bore) Size | 5/16 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Washdown Duty | No |
Max. Overhung Load @ 1750 rpm | 25 lb/in |
Output (Shaft or Bore) Size | 1/2 in |
Max. Thrust Load @ 1150 rpm | 25 lb/in |
Reduction Type | Double Reduction |
Bolt Center | 2 3/8" x 3 5/8" |
Center Distance | 0.94 in |
Box Height | 3 9/16 in |
Lubrication | Mobil SHC634 Synthetic |
Family Name | WA |
HP @ RPM | 0.08333333 hp @ 1800 rpm |
Shaft Assembly Code | G |
Output Configuration | Right Output |
Installed Options | Low Horizontal Base |
Box Width | 4 in |
Ratio | 300:1 |
Base to Centerline of Input Shaft | 2 1/2 in |
Torque Out @ 1150 rpm | N/A |
Housing Material | Cast Iron |
Frame | N/A |
Motor Application | General Purpose |
Fan Cooled | No |
Output RPM @ 1750 rpm Input | 5.8 rpm |
Worm Position | Parallel |
Base to Centerline of Output Shaft | 2 1/2 in |
Torque Out @ 1750 rpm | 45 in lb |
Input Configuration | Shaft Input |
Frame Size | Shaft Input, Not a C-Face |
Box Length | 2 3/8 in |
Weight | 10.1 LB |
EAN or UPC | 781711455883 |