- 6" Center Distance
- 200:1 Ratio
- Shaft Input
- Left Output
- Universal, Parallel Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Bolt Centers w/ Vertical Base Kits (in) | 20.88 x 11.75 |
Family Name | WA |
Reduction Type | Double Reduction |
Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
Box Width | 19 1/8 in |
Center Distance | 6 in |
Box Height | 16 1/2 in |
Torque Out @ 1750 rpm | 18000 in lb |
Base to Centerline of Output Shaft | 10 in |
Lubrication | None |
Box Length | 10 7/8 in |
Worm Position | Universal¦Parallel |
Base to Centerline of Input Shaft | 7 1/4 in |
Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
Frame Size | Shaft Input, Not a C-Face |
Input (Shaft or Bore) Size | 7/8 in |
Bolt Center | 12 3/4" x 6 3/8" |
Max. Overhung Load @ 1750 rpm | 2400 lb/in |
Fan Cooled | No |
Frame | N/A |
Thermal Input Horsepower @ 1750 RPM | N/A |
Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
Housing Material | Cast Iron |
Motor Application | General Purpose |
Output RPM @ 1750 rpm Input | 8.75 rpm |
Input Configuration | Shaft Input |
Shaft Assembly Code | G |
Torque Out @ 1150 rpm | N/A |
Washdown Duty | No |
Output Configuration | Left Output |
Output (Shaft or Bore) Size | 2 1/4 in |
Max. Thrust Load @ 1150 rpm | 2100 lb/in |
HP @ RPM | 5 hp @ 1800 rpm |
Ratio | 200:1 |
Weight | 315.1 LB |
EAN or UPC | 781711523681 |