Skip to content Skip to navigation menu


XFCBB12

FC Series Jaw Coupling Insert

Item #101774721
each
    Shipment Options

Product details

  • Size FC12 Coupling Insert
  • Bronze

features

  • Recommended for high torque loads, particularly at slower speeds

Specifications

Torque Rating [Max] 200 in lb
No. of Legs 6
Insert Style One Piece
Material Bronze
Outside Dia. 1.25 in
Color Bronze
HP @ RPM 0.32 hp @ 100 rpm
Coupling Size FC12
Weight 0.051 LB
EAN or UPC 781711080641
Close Compare List Open Compare List Toggle

Product Comparison