
- T2000 Series 2-Bolt Take-Up Frame for 1 11/16" Shaft Size
- 18" Travel
- 35" Bolt Hole Spacing for Frame
- 6 3/4" Carriage Bolt Hole Spacing
Carriage Bolt Hole Spacing | 6 3/4 in |
Travel | 18 in |
Frame Length | 37 in |
Frame Height | 5 1/4 in |
Bolt Hole Spacing - Length | 35 in |
Bolt Hole Spacing - Width | 2.5 in |
Type | Protected Screw |
Base Width | 4 1/2 in |
Overall Width | 6 3/16 in |
Shaft Dia. | 1.6875 in |
Mounting | 2-Bolt |
Weight | 60.0 LB |
EAN or UPC | 662289541324 |
