
- T2000 Series 4-Bolt Take-Up Frame for 2 15/16" Shaft Size
- 18" Travel
- 41 1/2" Bolt Hole Spacing for Frame
- 10 7/16" Carriage Bolt Hole Spacing
Carriage Bolt Hole Spacing | 10 7/16 in |
Frame Height | 7 in |
Frame Length | 44 1/4 in |
Mounting | 4-Bolt |
Base Width | 6 in |
Bolt Hole Spacing - Width | 3 in |
Shaft Dia. | 2.9375 in |
Overall Width | 8 5/8 in |
Bolt Hole Spacing - Length | 41 1/2 in |
Type | Protected Screw |
Travel | 18 in |
Weight | 138.0 LB |
EAN or UPC | 662289541492 |
