- T2000 Series 4-Bolt Take-Up Frame for 2 3/16" Shaft Size
- 30" Travel
- 50 3/4" Bolt Hole Spacing for Frame
- 8 7/8" Carriage Bolt Hole Spacing
Bolt Hole Spacing - Width | 3 in |
Overall Width | 7 1/16 in |
Frame Height | 6 1/4 in |
Bolt Hole Spacing - Length | 50 3/4 in |
Type | Protected Screw |
Base Width | 5 1/8 in |
Mounting | 4-Bolt |
Frame Length | 53 1/4 in |
Shaft Dia. | 2.1875 in |
Carriage Bolt Hole Spacing | 8 7/8 in |
Travel | 30 in |
Weight | 90.0 LB |
EAN or UPC | 662289541980 |