
- 6 Diametral Pitch, 14.5 ° Pressure Angle, 1 1/2 in Face, 6 ft Long, Steel Gear Rack
features
- Mating Spur Gears must have same pressure angle and pitch
- Standard Lengths are Extra Long to allow for cutting and matching ends
- Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes.
- Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting
Diametral Pitch | 6 |
Pressure Angle | 14.5 ° |
Pitch Line | 0.833 |
Gear Rack Length (ft) | 6 |
Thickness (in) | 1 |
Face Width | 1 1/2 in |
Height | 73 |
Pitch Line to Back | 0.833 in |
Overall Thickness | 1 in |
Length | 6 ft |
Material | Steel |
Gear Rack Width (in) | 1.5 |
Width | 1.13 |
Weight | 25.75 LB |
EAN or UPC | 662289187867 |
