
- 8 mm Belt Pitch
- 28 Teeth
- 69.698 mm Outside Diameter
- 21 mm Belt Width
- Reborable
Bore Range [Min] | 12.7 mm |
Length Through Bore | 22.352 mm |
Bushing Series | 1108 |
Pitch Diameter | 71.298 mm |
Belt Pitch | 8 mm |
No. of Teeth | 28 |
Outside Dia. | 69.698 mm |
Belt Width | 21 mm |
Bore Range [Max] | 28.575 mm |
Bore Type | Reborable |
Weight | 1.2 LB |
EAN or UPC | 662460614731 |
