
- H Bushing Sleeve Type Coupling
Bore Dia. [Min] | 3/8 in |
Outside Dia. | 2.5 in |
Bore Dia. [Max] | 1 1/2 in |
Finish | Unplated/Plain |
Keyway Size | No Keyway |
Material | Steel |
Keyway | w/o Keyway |
Weight | 1.675 LB |
EAN or UPC | 662289119691 |

Bore Dia. [Min] | 3/8 in |
Outside Dia. | 2.5 in |
Bore Dia. [Max] | 1 1/2 in |
Finish | Unplated/Plain |
Keyway Size | No Keyway |
Material | Steel |
Keyway | w/o Keyway |
Weight | 1.675 LB |
EAN or UPC | 662289119691 |