
- P Bushing Type Coupling
Bore Dia. [Min] | 1/2 in |
Keyway | w/o Keyway |
Finish | Unplated/Plain |
Bore Dia. [Max] | 1 3/4 in |
Outside Dia. | 3 in |
Material | Steel |
Keyway Size | No Keyway |
Weight | 3.55 LB |
EAN or UPC | 662289249718 |

Bore Dia. [Min] | 1/2 in |
Keyway | w/o Keyway |
Finish | Unplated/Plain |
Bore Dia. [Max] | 1 3/4 in |
Outside Dia. | 3 in |
Material | Steel |
Keyway Size | No Keyway |
Weight | 3.55 LB |
EAN or UPC | 662289249718 |