- Q Bushing Sleeve Type Coupling
Finish | Unplated/Plain |
Bore Dia. [Min] | 3/4 in |
Bore Dia. [Max] | 2 11/16 in |
Keyway Size | No Keyway |
Material | Steel |
Keyway | w/o Keyway |
Outside Dia. | 4.375 in |
Weight | 9.775 LB |
EAN or UPC | 662289179749 |
Finish | Unplated/Plain |
Bore Dia. [Min] | 3/4 in |
Bore Dia. [Max] | 2 11/16 in |
Keyway Size | No Keyway |
Material | Steel |
Keyway | w/o Keyway |
Outside Dia. | 4.375 in |
Weight | 9.775 LB |
EAN or UPC | 662289179749 |