
- Rigid Coupling
- 5/8" ID x 1 1/4" OD x 2" Long
- Steel, Plain Finish
- w/ Keyway
Screw Size | 1/4-20 X 3/16 in |
I.D. | 5/8 in |
Length | 2 in |
Material | Steel |
Finish | Plain |
O.D. | 1.25 in |
Keyway | With Keyway |
Keyway Size | 3/16 x 3/32 |
Weight | 0.535 LB |
EAN or UPC | 662289289608 |
