- Rigid Coupling
- 7/8" ID x 1 3/4" OD x 2" Long
- Steel, Plain Finish
- w/ Keyway
Material | Steel |
Length | 2 in |
O.D. | 1.75 in |
Screw Size | 1/4-28 X 5/8 in |
Keyway Size | 3/16 x 3/32 |
I.D. | 7/8 in |
Finish | Plain |
Keyway | With Keyway |
Weight | 0.99 LB |
EAN or UPC | 662289317561 |