- Rigid Coupling
- 1" ID x 2" OD x 3" Long
- Steel, Plain Finish
- w/ Keyway
Finish | Plain |
O.D. | 2 in |
Keyway Size | 1/4 x 1/8 |
Length | 3 in |
I.D. | 1 in |
Screw Size | 3/8-16 X 1/2 in |
Keyway | With Keyway |
Material | Steel |
Weight | 1.85 LB |
EAN or UPC | 662289269655 |