- Rigid Coupling
- 1 1/4" ID x 2 1/4" OD x 4" Long
- Steel, Plain Finish
- w/ Keyway
Keyway Size | 1/4 x 1/8 |
Keyway | With Keyway |
Finish | Plain |
Material | Steel |
O.D. | 2.25 in |
Length | 4 in |
I.D. | 1 1/4 in |
Screw Size | 1/2-13 x 1/2 in |
Weight | 3.085 LB |
EAN or UPC | 662289309634 |