- Metric Bore QD Bushings, E Series, 45 mm Bore Size
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
Keyway | 14 mm x 4.5 mm |
Inch/Metric | Metric |
Cap Screws (No.) | 3 |
Cap Screws (Bolt Circle) | 5 |
Outside Diameter (in) | 6 |
Bore Size (mm) | 45 |
Bore Size | 1.771 in - 45 mm |
Compatible Bore Size [Max] (mm) | 45 |
Length Through Bore (mm) | 67.056 |
Bore Type | Metric |
Mounting Type | Conventional |
Total Length (mm) | 67.056 |
Bushing Series | E |
Cap Screws (Size) | 1/2-13 x 2 3/4 |
Total Length (in) | 2.64 |
Bushing Type | E |
Torque Capacity (in lb) | 20000 |
Outside Diameter (mm) | 152.4 |
Weight | 9.555 LB |
EAN or UPC | 662289615308 |