- Sprocket for #60 Chain w/17 Hardened Teeth
- Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- a 4.082" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Sprocket Style | B |
Keyway | w/Keyway & Set Screw |
No. of Strands Across | 1 |
Material | Steel |
Keyway Size | 3/8 x 3/16 |
No. of Teeth | 17 |
Pitch Diameter | 4.082 in |
Inch/Metric | Inch |
Hub Dia. | 3 3/8 in |
Outside Dia. | 4.46 in |
Hub Length Thru | 47/64 in |
Hardened Teeth | With Hardened Teeth |
Width Across Teeth | 0.459 in |
Chain Pitch | 0.750 in |
Chain No. | 60 |
Finished Bore | 1.625 in - 1 5/8 in |
Length Through Bore | 0.8125 in |
Weight | 2.66 LB |
EAN or UPC | 662289985753 |