- Sprocket for #60 Chain, 30 Teeth, Single Strand, Split Taper Bushed, With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
Number of Strands/Width | 1 |
Bore (Max) (in) | 2.6875 |
No. of Strands Across | 1 |
Pitch Type | Single |
Family Name | Split Taper Sprockets |
Inch/Metric | Inch |
Bore (Min) (in) | 0.75 |
Hub Diameter (in) | 4.125 |
Bushing Series | Q1 |
Bushing Used | Split Taper |
Number of Strands | 1 |
Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
No. of Teeth | 30 |
Material | Steel |
Hardened Teeth | With Hardened Teeth |
Number of Hubs | 1 |
Chain Pitch (in) | 0.75 |
Bushing Type | Split Taper |
Pitch Diameter (in) | 7.175 |
Overall Length (in) | 2.828125 |
Chain Pitch | 0.750 in |
Minimum Bore (in) | 0.75 |
Bore Type | Bushed Bore |
Outside Diameter (in) | 7.586 |
Maximum Bore (in) | 2.6875 |
Chain No. | 60 |
Number of Teeth | 30 |
Weight | 7.67 LB |
EAN or UPC | 662289146024 |