- Sprocket for a #80 Single Strand Chain
- 21 Teeth
- w/a Finished Bore of 1.9375"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Inch/Metric | Inch |
Chain No. | 80 |
Sprocket Style | B |
No. of Strands Across | 1 |
Chain Pitch | 1.000 in |
Hardened Teeth | With Hardened Teeth |
Width Across Teeth | 0.575 in |
Outside Dia. | 7.24 in |
Finished Bore | 1.9375 in - 1 15/16 in |
Pitch Diameter | 6.71 in |
No. of Teeth | 21 |
Length Through Bore | 1.625 in |
Material | Steel |
Weight | 8.26 LB |
EAN or UPC | 662289988297 |