- Insert for Size JS5 Jaw Coupling
- Bronze
applications
- Intended exclusively for high torque, low speed applications (up to 250 rpm only)
features
- Excellent resistance to oils, chemicals and extreme temperatures (-40 °F to 450 °F)
Outside Dia. | 2.6875 in |
No. of Legs | 6 |
Coupling Size | JS5 |
RPM [Max] | 1800 rpm |
Insert Style | Open Center |
Material | Bronze |
HP @ RPM | 1.1 hp @ 1800 rpm |
Torque Rating | 38.5 in lb |
Color | Bronze |
Temperature Range [Min] | -60 °F |
Temperature Range [Max] | 250 °F |
Weight | 0.55 LB |
EAN or UPC | 662289159444 |