Skip to content Skip to navigation menu
HPT Chain® Sprocket

PB8MCS-22-21

HPT Chain® Sprocket
Item #102841038
  • 8 mm Belt Pitch
  • 22 Teeth
  • 54.432 mm Outside Diameter
  • 21 mm Belt Width
  • Reborable
HPT Chain® Sprocket
    Shipment Options
  • 8 mm Belt Pitch
  • 22 Teeth
  • 54.432 mm Outside Diameter
  • 21 mm Belt Width
  • Reborable
No. of Teeth 22
Bore Range [Max] 30.175 mm
Bushing Series MPB
Bore Type Reborable
Outside Dia. 54.432 mm
Belt Pitch 8 mm
Belt Width 21 mm
Bore Range [Min] 12.7 mm
Length Through Bore 41.91 mm
Pitch Diameter 56.032 mm
Weight 1.4 LB
EAN or UPC 662460614670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison