- Cartridge Bearing, 0.9375" Shaft, 2.53125" OD, 1.421875" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
Relubricatable | No |
Bearing Type | Ball Bearing |
Inch/Metric | Inch |
Bearing Insert | SLE-115 |
Length Through Bore | 1.26563 in |
Overall Width | 1 27/64 in |
Housing Material | Rubber |
Housing Width | 1 in |
Temperature Range [Min] | -20 °F |
Outside Dia. | 2.53125 in |
Seal Type | Single Lip Contact Seals |
Shaft Dia. | 0.9375 in |
Bearing Design | Non-Expansion |
Special Features | None |
Duty | Light-Duty |
Collar O.D. | 1 1/2 in |
Housing Radial Load | 300 lbf |
Type | Ball Bearing |
Temperature Range [Max] | 200 °F |
Locking Device | Eccentric Locking Collar |
Lubrication | Non-Relubricatable |
Weight | 0.6 LB |
EAN or UPC | 662460342962 |