features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
Foot Height (in) | 0.406 |
Insert No. | VS-226 |
Housing Width (in) | 6.125 |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Expansion | No |
Lubrication | Lithium Complex NLGI 2 Grease |
Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Radial Dynamic Load Capacity (lb) | 7901 |
Locking Device | Setscrew Locking |
Overall Height (in) | 1.9375 |
Pilot Configuration | No Pilot |
Bolt Center-to-Center Length (in) | 5.1250 |
End Cap | No |
Housing Width | 6.125 in |
Bore Size - Inch | 1.625 |
Centerline to Front Face (in) | 1.188 |
Pilot Diameter (in) | 4.25 |
Bearing Design | Non-Expansion |
Bolt Size (in) | 0.4375 |
Shaft Dia. | 1.625 in |
Bearing Insert Coating | Black Oxide Coated Inner Ring |
Replaceable Insert | Yes |
Overall Length (in) | 6.125 |
Length Through Bore (in) | 1.938 |
Housing Type | Flange, Piloted |
Relubricatable | Yes |
Inch/Metric | Inch |
Housing OD (in) | 6.125 |
Overall Width (in) | 6.125 |
Maximum Operating Temperature | 200 |
Radial Static Load Capacity (lb) | 5139 |
Duty | Standard-Duty |
Seal Type | Single Lip Contact with Flinger |
Housing Construction | One Piece |
Misalignment Type | Static Only |
Inner Race Length (in) | 1.938 |
Duty Series | Normal |
Bore Shape | Straight |
Retainer Material | Molded Fiber Glass Reinforced Nylon |
Inner Ring OD (in) | 2.297 |
Retainer Type | Ball Riding Retainer |
Outer Ring Land Profile | Standard |
Bolt Center Diameter (in) | 5.125 |
Measure Units | Inch |
Weight | 4.9 LB |
EAN or UPC | 662460411538 |