features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
Bearing Design | Non-Expansion |
Retainer Type | Ball Riding Retainer |
Pilot Configuration | No Pilot |
Overall Width (in) | 7.125 |
Lubrication | Lithium Complex NLGI 2 Grease |
Bolt Size (in) | 0.5 |
Bearing Type | Ball Bearing |
Bore Shape | Straight |
Bore Size - Inch | 2.188 |
End Cap | No |
Radial Dynamic Load Capacity (lb) | 11789 |
Insert No. | VS-335 |
Relubricatable | Yes |
Maximum Operating Temperature | 200 |
Inch/Metric | Inch |
Retainer Material | Molded Fiber Glass Reinforced Nylon |
Replaceable Insert | Yes |
Misalignment Type | Static Only |
Measure Units | Inch |
Pilot Diameter (in) | 5 |
Housing Material | Cast Iron |
Duty Series | Medium |
Seal Type | Single Lip Contact with Flinger |
Bearing Insert Coating | Black Oxide Coated Inner Ring |
Housing OD (in) | 7.125 |
Housing Construction | One Piece |
Outer Ring Land Profile | Standard |
Foot Height (in) | 0.531 |
Inner Ring OD (in) | 2.984 |
Shaft Dia. | 2.1875 in |
Housing Type | Flange, Piloted |
Bolt Center Diameter (in) | 6 |
Radial Static Load Capacity (lb) | 8150 |
Duty | Medium-Duty |
Inner Race Length (in) | 2.438 |
Centerline to Front Face (in) | 1.438 |
Insert Material | 52100 Bearing Steel, Black Oxided Inner |
Locking Device | Setscrew Locking |
Expansion | No |
Weight | 9.165 LB |
EAN or UPC | 662289520459 |