- 2.09375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Browning Gears are rated in accordance with AGMA standards
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
| Bore Size (in) | 1.25 |
| Bushing Bore Size (in) | 1.2500 to 1.6250 |
| Number of Teeth/Threads | 28 |
| Diametral Pitch | 8 |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Hub Diameter (in) | 2.5 |
| Pitch Diameter (in) | 3.5 |
| Mounting Distance | 3.25 |
| Gear Construction | Plain |
| Length Through Bore (in) | 2.09375 |
| Bore (Min) (in) | 1.25 |
| Hub Projection (in) | 1.25 |
| Face Width (in) | 0.75 |
| Material | Steel |
| Bore (Max) (in) | 1.625 |
| Weight | 2.75 LB |
| EAN or UPC | 662289267156 |

