- 5/8 in Input Shaft
- 3/4 in Output Shaft
- 100:1 Ratio
- Hollow output Configuration
- 03 Unit Size
Input Configuration | Shaft Input |
Base to Shaft Center Height w/Std. Base Kit | 3.13 in |
Bolt Circle Dia. | 3.54 in |
Bolt Centers w/ Std. Base Kit (in) | 2.12 x 3.14 |
Output RPM @ 1750 rpm Input | 17 rpm |
Tapped Hole Size | M8 x 1.25 |
Keyway | 0.19 x 0.09 x 4.88 |
Input (Shaft or Bore) Size | 5/8 in |
Box Length | 10.79 in |
Series | UW |
Reduction Type | Double |
Tapped Hole Depth | 0.63 in |
Box Width | 4.64 in |
Model | A |
Unit Size | 03 |
Ratio | 100:1 |
Output Configuration | Hollow Output |
Output (Shaft or Bore) Size | 3/4 in |
Frame | N/A |
Box Height | 5.81 in |
Weight | 81.0 LB |
EAN or UPC | 782934112645 |