- 03 Drive Size
- Shaft Input
- Hollow Output
- 118:1 Ratio
Output RPM @ 1750 rpm Input | 15 rpm |
Box Height | 5.93 in |
Output (Shaft or Bore) Size | 3/4 in |
Frame | N/A |
Input (Shaft or Bore) Size | 5/8 in |
Output Configuration | Hollow Output |
Box Width | 5.16 in |
Ratio | 118:1 |
Bolt Centers w/ Std. Base Kit (in) | 2.12 x 3.14 |
Box Length | 12.99 in |
Input Configuration | Shaft Input |
Base to Shaft Center Height w/Std. Base Kit | 3.13 in |
Unit Size | 03 |
Weight | 106.92 LB |
EAN or UPC | 782934124716 |