- 5/8 in Input Shaft
- 1 1/4 in Output Shaft
- 212:1 Ratio
- Hollow output Configuration
- 04 Unit Size
Base to Shaft Center Height w/Std. Base Kit | 3.66 in |
Input (Shaft or Bore) Size | 5/8 in |
Model | A |
Bolt Centers w/ Std. Base Kit (in) | 2.20 x 4.65 |
Reduction Type | Double |
Bolt Circle Dia. | 3.54 in |
Output RPM @ 1750 rpm Input | 8 rpm |
Series | UW |
Unit Size | 04 |
Output (Shaft or Bore) Size | 1 1/4 in |
Ratio | 212:1 |
Box Width | 5.14 in |
Tapped Hole Depth | 0.63 in |
Input Configuration | Quill Mount |
Box Length | 11.54 in |
Tapped Hole Size | M8 x 1.25 |
Output Configuration | Hollow Output |
Keyway | 0.25 x 0.12 x 5.12 |
Frame | 56C |
Box Height | 6.61 in |
Weight | 110.16 LB |
EAN or UPC | 782934113703 |