- 5/8 in Input Shaft
- 1 3/8 in Output Shaft
- 71:1 Ratio
- Hollow output Configuration
- 05 Unit Size
Model | A |
Tapped Hole Depth | 0.63 in |
Bolt Circle Dia. | 3.54 in |
Tapped Hole Size | M8 x 1.25 |
Output RPM @ 1750 rpm Input | 23 rpm |
Output Configuration | Hollow Output |
Ratio | 71:1 |
Frame | 56C |
Unit Size | 05 |
Bolt Centers w/ Std. Base Kit (in) | 2.68 x 5.59 |
Reduction Type | Double |
Keyway | 0.31 x 0.16 x 5.52 |
Input (Shaft or Bore) Size | 5/8 in |
Box Length | 12.32 in |
Box Width | 5.52 in |
Input Configuration | Quill Mount |
Series | UW |
Box Height | 7.87 in |
Output (Shaft or Bore) Size | 1 3/8 in |
Base to Shaft Center Height w/Std. Base Kit | 4.41 in |
Weight | 136.08 LB |
EAN or UPC | 782934114427 |