- 3/4 in Input Shaft
- 1 1/2 in Output Shaft
- 16:1 Ratio
- Hollow, Tapered Output Configuration
- 06 Unit Size
Output Configuration | Hollow, Tapered |
Box Length | 14.57 in |
Keyway | 0.38 x 0.17 x 7.08 |
Output (Shaft or Bore) Size | 1 1/2 in |
Input (Shaft or Bore) Size | 3/4 in |
Ratio | 16:1 |
Tapped Hole Size | M10 x 1.5 |
Series | UW |
Tapped Hole Depth | 0.67 in |
Frame | 182TC/184TC |
Box Width | 7.1 in |
Unit Size | 06 |
Reduction Type | Double |
Model | A |
Box Height | 9.55 in |
Bolt Circle Dia. | 4.53 in |
Base to Shaft Center Height w/Std. Base Kit | 5.49 in |
Weight | 218.88 LB |
EAN or UPC | 782934194634 |