- 3/4 in Input Shaft
- 1 1/2 in Output Shaft
- 125:1 Ratio
- Hollow output Configuration
- 06 Unit Size
Output Configuration | Hollow Output |
Tapped Hole Depth | 0.67 in |
Series | UW |
Frame | N/A |
Input (Shaft or Bore) Size | 3/4 in |
Unit Size | 06 |
Ratio | 125:1 |
Input Configuration | Shaft Input |
Box Height | 9.55 in |
Model | A |
Tapped Hole Size | M10 x 1.5 |
Bolt Centers w/ Std. Base Kit (in) | 3.14 x 6.77 |
Output RPM @ 1750 rpm Input | 13 rpm |
Output (Shaft or Bore) Size | 1 1/2 in |
Base to Shaft Center Height w/Std. Base Kit | 5.49 in |
Box Width | 7.1 in |
Bolt Circle Dia. | 4.53 in |
Box Length | 14.57 in |
Reduction Type | Double |
Keyway | 0.38 x 0.17 x 7.08 |
Weight | 218.88 LB |
EAN or UPC | 782934115509 |