- 3/4 in Input Shaft
- 1 1/2 in Output Shaft
- 200:1 Ratio
- Hollow output Configuration
- 06 Unit Size
Bolt Centers w/ Std. Base Kit (in) | 3.14 x 6.77 |
Unit Size | 06 |
Box Width | 7.1 in |
Output (Shaft or Bore) Size | 1 1/2 in |
Series | UW |
Reduction Type | Triple |
Ratio | 200:1 |
Frame | N/A |
Input (Shaft or Bore) Size | 3/4 in |
Tapped Hole Size | M10 x 1.5 |
Tapped Hole Depth | 0.63 in |
Base to Shaft Center Height w/Std. Base Kit | 5.49 in |
Model | A |
Bolt Circle Dia. | 4.53 in |
Box Length | 17.17 in |
Keyway | 0.38 x 0.17 x 7.08 |
Output Configuration | Hollow Output |
Input Configuration | Shaft Input |
Box Height | 9.55 in |
Output RPM @ 1750 rpm Input | 8.7 rpm |
Weight | 253.44 LB |
EAN or UPC | 782934126598 |