
- 2 in Output Shaft
- 63:1 Ratio
- Hollow, Tapered
- 07 Unit Size
- 182TC/184TC Frame
Unit Size | 07 |
Frame | 182TC/184TC |
Output (Shaft or Bore) Size | 2 in |
Box Width | 7.87 in |
Box Length | 17.14 in |
Base to Shaft Center Height w/Std. Base Kit | 7.09 in |
Ratio | 63:1 |
Box Height | 11.34 in |
Output Configuration | Hollow, Tapered |
Keyway | 1/2 x 0.23 x 8.27 |
Series | UB |
Hole Dia. | 0.71 in |
Type | Helical Bevel |
Reduction Type | Triple |
Model | A |
Weight | 142.0 LB |
EAN or UPC | 782934219689 |
