- 3/4 in Input Shaft
- 2 in Output Shaft
- 200:1 Ratio
- Hollow, Tapered Output Configuration
- 07 Unit Size
Keyway | 0.5 x 0.23 x 8.58 |
Series | UW |
Unit Size | 07 |
Tapped Hole Depth | 0.67 in |
Output (Shaft or Bore) Size | 2 in |
Reduction Type | Triple |
Model | A |
Output Configuration | Hollow, Tapered |
Input (Shaft or Bore) Size | 3/4 in |
Box Height | 11.9 in |
Frame | 143TC/145TC |
Box Length | 22.05 in |
Tapped Hole Size | M10 x 1.5 |
Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
Bolt Circle Dia. | 4.53 in |
Ratio | 200:1 |
Box Width | 7.28 in |
Weight | 372.32 LB |
EAN or UPC | 782934197536 |