- 7/8 in Input Shaft
- 2 in Output Shaft
- 112:1 Ratio
- Hollow output Configuration
- 07 Unit Size
Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
Unit Size | 07 |
Frame | 56C |
Bolt Circle Dia. | 5.71 in |
Tapped Hole Depth | 0.79 in |
Reduction Type | Double |
Box Width | 7.28 in |
Bolt Centers w/ Std. Base Kit (in) | 5.31 x 5.90 |
Ratio | 112:1 |
Model | A |
Output Configuration | Hollow Output |
Tapped Hole Size | M12 x 2.5 |
Series | UW |
Input Configuration | Quill Mount |
Output (Shaft or Bore) Size | 2 in |
Box Length | 18.82 in |
Output RPM @ 1750 rpm Input | 15 rpm |
Keyway | 0.5 x 0.23 x 8.58 |
Box Height | 11.9 in |
Input (Shaft or Bore) Size | 7/8 in |
Weight | 339.04 LB |
EAN or UPC | 782934116582 |