- 3/4 in Input Shaft
- 2 in Output Shaft
- 360:1 Ratio
- Hollow output Configuration
- 07 Unit Size
Base to Shaft Center Height w/Std. Base Kit | 7.1 in |
Output RPM @ 1750 rpm Input | 4.8 rpm |
Box Width | 7.28 in |
Model | A |
Ratio | 360:1 |
Bolt Circle Dia. | 4.53 in |
Keyway | 0.5 x 0.23 x 8.58 |
Reduction Type | Triple |
Series | UW |
Input (Shaft or Bore) Size | 3/4 in |
Input Configuration | Shaft Input |
Box Height | 11.9 in |
Bolt Centers w/ Std. Base Kit (in) | 5.31 x 5.90 |
Unit Size | 07 |
Frame | N/A |
Tapped Hole Depth | 0.67 in |
Output (Shaft or Bore) Size | 2 in |
Box Length | 22.05 in |
Output Configuration | Hollow Output |
Tapped Hole Size | M10 x 1.5 |
Weight | 372.32 LB |
EAN or UPC | 782934127397 |