- 1 1/8 in Input Shaft
- 2 3/8 in Output Shaft
- 8:1 Ratio
- Hollow output Configuration
- 08 Unit Size
Bolt Circle Dia. | 5.71 in |
Base to Shaft Center Height w/Std. Base Kit | 8.9 in |
Frame | 182TC/184TC |
Output RPM @ 1750 rpm Input | 204 rpm |
Box Width | 9.84 in |
Keyway | 0.63 x 0.29 x 9.84 |
Output Configuration | Hollow Output |
Input (Shaft or Bore) Size | 1 1/8 in |
Reduction Type | Double |
Tapped Hole Depth | 0.79 in |
Ratio | 8:1 |
Input Configuration | Quill Mount |
Model | A |
Box Height | 14.81 in |
Unit Size | 08 |
Bolt Centers w/ Std. Base Kit (in) | 7.08 x 7.88 |
Tapped Hole Size | M12 x 1.75 |
Output (Shaft or Bore) Size | 2 3/8 in |
Series | UW |
Box Length | 22.95 in |
Weight | 473.2 LB |
EAN or UPC | 782934120756 |