- 1 3/8 in Input Shaft
- 2 3/4 in Output Shaft
- 160:1 Ratio
- Hollow output Configuration
- 09 Unit Size
Input Configuration | Quill Mount |
Frame | 254TC/256TC |
Series | UW |
Keyway | 0.63 x 0.29 x 11.82 |
Bolt Centers w/ Std. Base Kit (in) | 9.25 x 9.84 |
Tapped Hole Depth | 1.18 in |
Input (Shaft or Bore) Size | 1 3/8 in |
Box Length | 27.17 in |
Output Configuration | Hollow Output |
Bolt Circle Dia. | 6.89 in |
Output RPM @ 1750 rpm Input | 11 rpm |
Base to Shaft Center Height w/Std. Base Kit | 11 in |
Ratio | 160:1 |
Box Height | 17.97 in |
Box Width | 12 in |
Model | A |
Output (Shaft or Bore) Size | 2 3/4 in |
Tapped Hole Size | M16 x 2 |
Reduction Type | Double |
Unit Size | 09 |
Weight | 572.0 LB |
EAN or UPC | 782934119361 |