
- Size 1020 WA RSB Coupling Hub, C Dimension = 2.54
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Length Through Bore | 2.54 in |
Torque Rating [Max] | 540 in lb |
Coupling Size | 1020WA |
Bore Dia. [Min] | 1/2 in |
Bore Dia. [Max] | 1 1/2 in |
RPM [Max] | 5000 rpm |
Outside Dia. | 5.41 in |
Weight | 15.77 LB |
EAN or UPC | 782934008801 |
