- Size 1030 Coupling Hub, Using Series 1610 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Bushing Type | Taper-Lock |
Bore Dia. [Min] | 1/2 in |
Coupling Size | 1030WA |
Bushing Series | 1610 |
Style | Bushed From Face Side |
Length Through Bore | 1.22 in |
Bore Dia. [Max] | 1 5/8 in |
Input Bore Range | 1/2" to 1 5/8" |
RPM [Max] | 5000 rpm |
Torque Rating [Max] | 750 in lb |
Outside Dia. | 5.91 in |
Weight | 7.75 LB |
EAN or UPC | 782934001109 |