
- Size 1040T Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1040T with 1 segment(s) in aluminum cover material for grid couplings.
Grease Included | Yes |
Outside Dia. | 4 5/8 in |
Coupling Style | Horizonally Split |
Cover Style | Horizontal Split |
Hardware Material | Steel |
Coupling Size | 1040T10 |
Grid Material | Alloy Steel |
Volume | 2.71 CDM |
Material | Aluminum |
RPM [Max] | 4,500 rpm |
Cover Material | Aluminum |
Coupling Type | Grid |
Weight of Grease Required | 0.12 lb |
Weight | 2.0 LB |
EAN or UPC | 782934006258 |
