- Size 1040 WA RSB Coupling Hub, C Dimension = 3.32
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Bore Dia. [Min] | 1/2 in |
Torque Rating [Max] | 1125 in lb |
Outside Dia. | 6.79 in |
Length Through Bore | 3.32 in |
Coupling Size | 1040WA |
RPM [Max] | 5000 rpm |
Bore Dia. [Max] | 1 7/8 in |
Weight | 28.98 LB |
EAN or UPC | 782934001208 |