Skip to content Skip to navigation menu
Steelflex Cover Grid Assemblies

1070T10COVER GRID

Steelflex Cover Grid Assemblies
Item #102128825
  • Size 1070T Coupling Cover and Grid, Aluminum, Horizontal Split
Steelflex Cover Grid Assemblies
    Shipment Options
  • Size 1070T Coupling Cover and Grid, Aluminum, Horizontal Split

features

  • Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1070T with 1 segment(s) in aluminum cover material for grid couplings.
RPM [Max] 4,125 rpm
Outside Dia. 6 3/8 in
Coupling Size 1070T
Cover Material Aluminum
Cover Style Horizontal Split
Material Aluminum
Weight 4.67 LB
EAN or UPC 782934006319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison