
- Size 1070 WA RSB Coupling Hub, C Dimension = 3.94
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Length Through Bore | 3.94 in |
Torque Rating [Max] | 4050 in lb |
Outside Dia. | 9.54 in |
Bore Dia. [Min] | 7/8 in |
Bore Dia. [Max] | 3 in |
RPM [Max] | 3600 rpm |
Coupling Size | 1070WA |
Weight | 67.68 LB |
EAN or UPC | 782934008832 |
