- 1 5/8 in Input Shaft
- 3 1/4 in Output Shaft
- 36:1 Ratio
- Hollow output Configuration
- 10 Unit Size
Frame | N/A |
Output Configuration | Hollow Output |
Input (Shaft or Bore) Size | 1 5/8 in |
Bolt Centers w/ Std. Base Kit (in) | 12.20 x 11.82 |
Box Width | 14.18 in |
Unit Size | 10 |
Box Length | 32.4 in |
Bolt Circle Dia. | 8.27 in |
Tapped Hole Depth | 1.14 in |
Base to Shaft Center Height w/Std. Base Kit | 13.2 in |
Model | A |
Tapped Hole Size | M20 x 2.5 |
Ratio | 36:1 |
Keyway | 0.75 x 0.34 x 13.78 |
Reduction Type | Double |
Input Configuration | Shaft Input |
Output (Shaft or Bore) Size | 3 1/4 in |
Output RPM @ 1750 rpm Input | 48 rpm |
Box Height | 22.26 in |
Series | UW |
Weight | 768.35 LB |
EAN or UPC | 782934179884 |