
- Size 1110 WA RSB Coupling Hub, C Dimension = 5.76
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Torque Rating [Max] | 22000 in lb |
Bore Dia. [Min] | 1 1/2 in |
Coupling Size | 1110WA |
Length Through Bore | 5.76 in |
RPM [Max] | 2200 rpm |
Outside Dia. | 15.46 in |
Bore Dia. [Max] | 5 1/2 in |
Weight | 222.4 LB |
EAN or UPC | 782934008870 |
