
- Size 1130 WA RSB Coupling Hub, C Dimension = 6.5
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
Bore Dia. [Max] | 6 1/2 in |
Coupling Size | 1130WA |
Bore Dia. [Min] | 1 1/2 in |
RPM [Max] | 1850 rpm |
Torque Rating [Max] | 50000 in lb |
Outside Dia. | 18.54 in |
Length Through Bore | 6.5 in |
Weight | 297.6 LB |
EAN or UPC | 782934008894 |
